Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture, Track Head, LED, 30W, 120V, Light Bar, 3000K, White

  • Mfr # TH502

  • Zoro # G3944800


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Height
1.5
Lens Material
Polymethalcolite
Dimmable
Yes Dimmable
Width
1.5
Incandescent Equivalent
150W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH502
Zoro #
G3944800
UPC #
45923405020
Country of Origin
China

Dimensions

Height
1.5
Width
1.5
Length
24

Details

Lens Material
Polymethalcolite
Dimmable
Yes Dimmable
Incandescent Equivalent
150W
Finish
White
Location Rating
Dry
IMAP
126.99
CRI
90
Voltage
120V
Lumens
1920
Standards
cETLus
Weight
1.36
Application
Residential / Commercial
CCT
3000K
DLC Approved
No
Material
Aluminum, Plastic
Title 20
Lawful for sale in California
Operating Temperature
-17C (+1.4F) to a maximum of +45C (+113F)

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.