Zoro Homepage

Fixture, Track Head, LED, 45W, 120V, Light Bar, 3000K, Black

  • Mfr # TH505

  • Zoro # G3945589


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature
-17C (+1.4F) to a maximum of +45C (+113F)
Standards
cETLus
Lumens
2880
Application
Residential / Commercial
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH505
Zoro #
G3945589
UPC #
45923405051
Country of Origin
China

Dimensions

Width
1.5
Height
1.5
Length
34.25

Details

Operating Temperature
-17C (+1.4F) to a maximum of +45C (+113F)
Standards
cETLus
Lumens
2880
Application
Residential / Commercial
Finish
Black
DLC Approved
No
Location Rating
Dry
IMAP
172.99
Voltage
120V
Incandescent Equivalent
200W
CCT
3000K
Weight
1.96
CRI
90
Material
Aluminum, Plastic
Title 20
Lawful for sale in California
Lens Material
Polymethalcolite
Dimmable
Yes Dimmable

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.