Fixture, Vanity, 1L, 13W, LED Module, Direct Wired, 120V, Brushed Nickel, Color Temp.: 3000K

  • Mfr # 62/1330

  • Zoro # G1235493


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Color Temp.
3000K
Fixture Voltage
120V
Housing Finish
Brushed Nickel
Watts
13W
Lumens
910
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1330
Zoro #
G1235493
UPC #
045923663307
Country of Origin
China

Dimensions

Fixture Length
12.63"
Fixture Height
2.31"
Fixture Width
4-1/2"

Details

Color Temp.
3000K
Fixture Voltage
120V
Housing Finish
Brushed Nickel
Watts
13W
Lumens
910
Item
Fixture,Vanity,1L,13W,LED Module,Direct

Description

Fixture,Vanity,1L,13W,LED Module,Direct

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.