Fixture, Vanity, 1L, 26W, LED Module, Direct Wired, 120V, Brushed Nickel, Color Temp.: 3000K

  • Mfr # 62/1322

  • Zoro # G1235423


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Color Temp.
3000K
Fixture Voltage
120V
Housing Finish
Brushed Nickel
Watts
26W
Lumens
1820
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1322
Zoro #
G1235423
UPC #
045923663222
Country of Origin
China

Dimensions

Fixture Length
25"
Fixture Height
3"
Fixture Width
4-1/2"

Details

Color Temp.
3000K
Fixture Voltage
120V
Housing Finish
Brushed Nickel
Watts
26W
Lumens
1820
Item
Fixture,Vanity,1L,26W,LED Module,Direct

Description

Fixture,Vanity,1L,26W,LED Module,Direct

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.