Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuvo Fixture, Vanity, 1L, 39W, LED Module, Direct Wired, 120V, Polished Nickel 62/1326

Fixture, Vanity, 1L, 39W, LED Module, Direct Wired, 120V, Polished Nickel (Discontinued)

  • Mfr # 62/1326
  • Zoro # G1235579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/1326
Zoro #
G1235579
UPC #
045923663260
Country of Origin
China

Dimensions

Fixture Length
35-1/2"
Fixture Height
3.69"
Fixture Width
3.69"

Details

Color Temp.
3000K
Fixture Voltage
120V
Housing Finish
Polished Nickel
Watts
39W
Lumens
2730
Item
Fixture,Vanity,1L,39W,LED Module,Direct

Description

Fixture,Vanity,1L,39W,LED Module,Direct

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.