Shop NUVO
See all product information
Create Account
Fixture, Vanity, 2-Light, Incandescent, 100W, 120V, A19, Medium Base
- Mfr # 60/7352
- Zoro # G4371544
product price:Â
$
76.99
/ea
Key Features
Height
14.75
Voltage
120V
Style
Industrial
Shade Material
No Glass
Wire Length
12 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60/7352
- Zoro #
- G4371544
- UPC #
- 45923673313
- Country of Origin
- China
- Voltage
- 120V
- Style
- Industrial
- Shade Material
- No Glass
- Bulb Watts
- 100
- Bulb Count
- 2
- Material
- Steel
- Bulb Included
- No
- Bullb Base
- Medium
- Weight
- 1.38
- Standards
- cETLus
- ADA Compliant
- Yes
- Finish
- Black / Polished Nickel
- Bulb Type
- Incandescent
- Application
- Wall
Dimensions
- Height
- 14.75
- Width
- 4.75 in
- Wire Length
- 12 ft.
- Depth
- 3.88
Description
Ryder 2-Light Vanity Fixture - Black Finish with Polished Nickel Sockets
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.