Zoro Homepage

Fixture, Vanity, 2-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 10.75

  • Mfr # 60/7172

  • Zoro # G4375875


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Height
10.75
Width
15.00
Voltage
120
Style
Modern and Contemporary
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7172
Zoro #
G4375875
UPC #
045923671906
Country of Origin
China

Dimensions

Height
10.75
Width
15.00
Depth
5.75
Wire Length
6 in.

Details

Voltage
120
Style
Modern and Contemporary
Shade Material
Glass
Finish
Brushed Nickel
Bulb Type
Incandescent
Material
Steel and Glass
Bullb Base
Medium
Bulb Included
No
Application
Wall
Weight
3.73
Glass Finish
Clear
Standards
cULus
Bulb Watts
60
Bulb Count
2

Description

Sommerset 2-Light Vanity Fixture - Brushed Nickel Finish with Clear Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.