Zoro Homepage

Fixture, Vanity, 2-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 7.13

  • Mfr # 60/7312

  • Zoro # G4371745


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Height
7.13
Voltage
120
Style
Traditional
Shade Material
Glass
Application
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7312
Zoro #
G4371745
UPC #
45923673085
Country of Origin
China

Dimensions

Height
7.13
Width
15
Wire Length
12 ft.
Depth
6.5

Details

Voltage
120
Style
Traditional
Shade Material
Glass
Application
Wall
Bulb Type
Incandescent
Bulb Count
2
Weight
3.77
Glass Finish
White
Finish
Black
Bulb Watts
60
Bulb Included
No
Standards
cETLus
Bullb Base
Medium
Material
Steel

Description

Caleta 2-Light Vanity Fixture - Black Finish with Frosted Cylindrical Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.