Zoro Homepage

Fixture, Vanity, 2-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 8.63

  • Mfr # 60/7112

  • Zoro # G4371097


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Height
8.63
Width
14.13
Voltage
120
Style
Industrial
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7112
Zoro #
G4371097
UPC #
045923671425
Country of Origin
China

Dimensions

Height
8.63
Width
14.13
Wire Length
7 in.
Depth
6.75

Details

Voltage
120
Style
Industrial
Shade Material
Glass
Application
Wall
Bulb Type
Incandescent
Bulb Count
2
Weight
3.95
Bulb Watts
60
Material
Steel
Glass Finish
Clear
Bulb Included
No
Finish
Brushed Nickel
Bullb Base
Medium
Standards
cETLus

Description

Skybridge 2-Light Vanity Fixture - Brushed Nickel Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.