Zoro Homepage

Fixture, Vanity, 2-Light, Incandescent, 60W, 120V, A19, Medium Base, Width: 14.13

  • Mfr # 60/7102

  • Zoro # G4374238


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Height
8.63
Width
14.13
Voltage
120
Style
Industrial
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7102
Zoro #
G4374238
UPC #
045923671418
Country of Origin
China

Dimensions

Height
8.63
Width
14.13
Wire Length
7 in.
Depth
6.75

Details

Voltage
120
Style
Industrial
Shade Material
Glass
Material
Steel
Bulb Type
Incandescent
Application
Wall
Glass Finish
Clear
Bullb Base
Medium
Standards
cETLus
Finish
Matte Black
Weight
3.95
Bulb Count
2
Bulb Watts
60
Bulb Included
No

Description

Skybridge 2-Light Vanity Fixture - Matte Black Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.