Zoro Homepage

Fixture, Vanity, 3 Light

  • Mfr # 60-6443

  • Zoro # G6064970


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Height
5-3/4"
Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6443
Zoro #
G6064970
UPC #
045923664434
Country of Origin
China

Dimensions

Height
5-3/4"
Width
17-7/8"

Details

Item
Fixture,Vanity,3 Light
Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
3
Light Type
G16-1/2 Bulb 180W Max.
Style
Traditional
Collection
Votive

Description

Fixture,Vanity,3 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.