Zoro Homepage

Fixture, Vanity, 3-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 10.75

  • Mfr # 60/7173

  • Zoro # G4374983


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Height
10.75
Width
21.00
Voltage
120
Style
Modern and Contemporary
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7173
Zoro #
G4374983
UPC #
045923671920
Country of Origin
China

Dimensions

Height
10.75
Width
21.00
Wire Length
6 in.
Depth
5.75

Details

Voltage
120
Style
Modern and Contemporary
Shade Material
Glass
Finish
Brushed Nickel
Glass Finish
Clear
Application
Wall
Material
Steel and Glass
Bulb Watts
60
Bulb Count
3
Bulb Type
Incandescent
Bulb Included
No
Weight
4.52
Bullb Base
Medium
Standards
cULus

Description

Sommerset 3-Light Vanity Fixture - Brushed Nickel Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.