Zoro Homepage

Fixture, Vanity, 3-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 4.75

  • Mfr # 60/6983

  • Zoro # G4374922


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Height
4.75
Voltage
120
Style
Vintage
Shade Material
No Glass
Weight
0.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6983
Zoro #
G4374922
UPC #
045923673160
Country of Origin
China

Dimensions

Height
4.75
Width
22.5
Depth
4.25
Wire Length
12 ft.

Details

Voltage
120
Style
Vintage
Shade Material
No Glass
Weight
0.85
Standards
cETLus
Application
Wall
Bulb Watts
60
Bulb Type
Incandescent
Finish
Black / Brushed Brass
Material
Steel
Bulb Included
No
Bulb Count
3
Bullb Base
Medium

Description

Mantra 3-Light Vanity Fixture - Black Finish with Brushed Brass Sockets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.