Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture, Vanity, 3-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 8.63

  • Mfr # 60/7103

  • Zoro # G4374037


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Height
8.63
Width
23.25
Voltage
120
Style
Industrial
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7103
Zoro #
G4374037
UPC #
045923671371
Country of Origin
China

Dimensions

Height
8.63
Width
23.25
Wire Length
7 in.
Depth
6.75

Details

Voltage
120
Style
Industrial
Shade Material
Glass
Bulb Type
Incandescent
Finish
Matte Black
Weight
5.97
Bullb Base
Medium
Standards
cETLus
Bulb Included
No
Bulb Count
3
Material
Steel
Bulb Watts
60
Application
Wall
Glass Finish
Clear

Description

Skybridge 3-Light Vanity Fixture - Matte Black Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.