Zoro Homepage

Fixture, Vanity, 3-Light, Incandescent, 60W, 120V, A19, Medium Base, Wire Length: 7 in.

  • Mfr # 60/7113

  • Zoro # G4370722


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Height
8.63
Width
23.25
Voltage
120
Style
Industrial
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7113
Zoro #
G4370722
UPC #
045923671388
Country of Origin
China

Dimensions

Height
8.63
Width
23.25
Wire Length
7 in.
Depth
6.75

Details

Voltage
120
Style
Industrial
Shade Material
Glass
Material
Steel
Standards
cETLus
Finish
Brushed Nickel
Bulb Watts
60
Bullb Base
Medium
Bulb Type
Incandescent
Weight
5.97
Bulb Included
No
Glass Finish
Clear
Application
Wall
Bulb Count
3

Description

Skybridge 3-Light Vanity Fixture - Brushed Nickel Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.