This item is Discontinued.

Nuvo Arabel 1-Light Vanity - Brushed Nickel and Nutmeg Wood Finish with Clear Seeded Glass 60/6961

Arabel 1-Light Vanity - Brushed Nickel and Nutmeg Wood Finish with Clear Seeded Glass (Discontinued)

  • Mfr # 60/6961
  • Zoro # G0502014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6961
Zoro #
G0502014
UPC #
045923681790
Country of Origin
China

Dimensions

Height
9 in
Length
6.5 in
Width
4.25 in

Details

Item
Fixture, Vanity, Incandescent, 60W, 120V
Housing Finish
Brushed Nickel / Nutmeg Wood
Voltage
120V
Number of Lights
1
Collection Name
Arabel
Housing Material
Clear Seeded Glass / Steel
Lamp Included
No
Bulb Technology
Incandescent
Lamp Watts
60W
Dimmable
Lamp Dependent
Standards
cETLus, Damp Location Listed
Application
Indoor
Includes
Mounting Hardware
Lamp Base
Medium
Lamp Shape
A19

Description

The Arabel 60-6961 1 light vanity fixture is an elegant lighting solution for the home. This single light wall vanity features a brushed nickel and nutmeg wood finish with clear seeded glass, adding distinction to any space. Stylish and contemporary, this vanity adds sophistication to the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.