Intention 1-Light Vanity - Warm Brass and Black Finish

  • Mfr # 60/6971

  • Zoro # G0470584


product price: $74.99
/ea

Key Features

Height
6.5 in
Length
5.25 in
Housing Finish
Warm Brass / Black
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6971
Zoro #
G0470584
UPC #
045923681851
Country of Origin
China

Dimensions

Height
6.5 in
Length
5.25 in
Width
4.5 in

Details

Item
Fixture, Vanity, Incandescent, 60W, 120V
Housing Finish
Warm Brass / Black
Voltage
120V
Number of Lights
1
Collection Name
Intention
Lamp Included
No
Dimmable
Lamp Dependent
Standards
cETLus, Damp Location Listed
Lamp Watts
60W
Bulb Technology
Incandescent
Housing Material
Brass
Application
Indoor
Includes
Mounting Hardware
Lamp Shape
G25
Lamp Base
Medium

Description

The Intention 60-6971 1 light vanity wall fixture is an eye-catching lighting solution for the home. This single light vanity features a warm brass and black finish that holds a single G25 bulb. Stylish and contemporary, this one light vanity adds a bold look to any room in the house.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.