Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intention 2-Light Vanity - Warm Brass and Black Finish

  • Mfr # 60/6972

  • Zoro # G0478415


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Height
5.5 in
Length
5.75 in
Housing Finish
Warm Brass / Black
Voltage
120V
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6972
Zoro #
G0478415
UPC #
045923681868
Country of Origin
China

Dimensions

Height
5.5 in
Length
5.75 in
Width
12.25 in

Details

Item
Fixture, Vanity, Incandescent, 60W, 120V
Housing Finish
Warm Brass / Black
Voltage
120V
Number of Lights
2
Collection Name
Intention
Dimmable
Lamp Dependent
Bulb Technology
Incandescent
Housing Material
Brass
Standards
cETLus, Damp Location Listed
Lamp Watts
60W
Lamp Included
No
Includes
Mounting Hardware
Application
Indoor
Lamp Shape
G25
Lamp Base
Medium

Description

The Intention 60-6972 2 light vanity light is styled with form and function for that perfect industry design. The simple base is finished in black with warm brass accents on the sockets, decorative lug nuts and the lower support arm. We recommend G25 shaped bulbs to enhance the look of this simple yet tasteful vanity light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.