Shop NUVO
See all product information
Create Account
Caper LED Vanity - Brushed Brass with Frosted Lens
Mfr # 62/1601
Zoro # G0496694
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Brass
Voltage
120V
Number of Lights
1
Collection Name
Caper
Bulb Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62/1601
- Zoro #
- G0496694
- UPC #
- 045923681387
- Country of Origin
- China
Dimensions
- Height
- 4.5 in
- Length
- 3.63 in
- Width
- 12.75 in
Details
- Item
- Fixture, Vanity, LED, 13W, 120V, Brushed
- Housing Finish
- Brushed Brass
- Voltage
- 120V
- Number of Lights
- 1
- Collection Name
- Caper
- Bulb Technology
- LED
- Dimmable
- Yes-Dimmable
- Lamp Watts
- 13W
- Standards
- cETLus - Listed, Damp Location Listed
- Lamp Included
- Integrated
- Housing Material
- Steel
- Finish
- Striped
- Application
- Indoor
- Includes
- Mounting Hardware
- Lamp Base
- Integrated
- Lamp Shape
- Integrated LED
Description
The Caper 62-1601 13-watt, 12 inch LED vanity light is designed in a contemporary style perfect for lighting your bath. It features a tube shape comprised of a frosted lens. The broad, perforated band in the center complements the end caps and are all finished in a beautiful antique brushed brass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.