Shop WESTINGHOUSE
Create Account
62309 2 Light Exterior Flush-Mount Fixture; Oil Rubbed Bronze
- Mfr # 169634
- Zoro # G404162295
product price:Â
$
82.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 169634
- Zoro #
- G404162295
- UPC #
- -
- Country of Origin
- China
Description
Features
- 2 Light, Ceiling Fixture
- Oil Rubbed Bronze Finish On Steel With White Alabaster Glass
- Size - 11 W x 6 H in.
- Uses 2 Medium Base Light Bulbs, 60W Maximum Not Included
- For Exterior Use
- Dimension - 13.5 x 13.5 x 8 in.
- Item Weight - 5.28 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.