Caper LED Vanity - Brushed Brass with Frosted Lens

  • Mfr # 62/1603

  • Zoro # G0487777


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Brass
Voltage
120V
Number of Lights
1
Collection Name
Caper
Bulb Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1603
Zoro #
G0487777
UPC #
045923681400
Country of Origin
China

Dimensions

Height
4.5 in
Length
3.63 in
Width
35.63 in

Details

Item
Fixture, Vanity, LED, 39W, 120V, Brushed
Housing Finish
Brushed Brass
Voltage
120V
Number of Lights
1
Collection Name
Caper
Bulb Technology
LED
Lamp Watts
39W
Dimmable
Yes-Dimmable
Lamp Included
Integrated
Standards
cETLus - Listed, Damp Location Listed
Housing Material
Steel
Finish
Striped
Includes
Mounting Hardware
Application
Indoor
Lamp Shape
Integrated LED
Lamp Base
Integrated

Description

The Caper 62-1603 LED vanity light is designed in a contemporary style perfect for lighting your bath. It features a tube shape comprised of a frosted lens. The broad, perforated band in the center complements the end caps and are all finished in a beautiful antique brushed brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.