Payne 1-Light Wall Sconce - with Clear Beveled Glass

  • Mfr # 60-6411

  • Zoro # G6064830


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Sconce; Incandescent
Height
8 in
Dimmable
Lamp Dependent
Fixture Voltage
120V
Glass Color
Clear Beveled Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6411
Zoro #
G6064830
UPC #
045923664113
Country of Origin
China

Dimensions

Height
8 in
Width
8 in
Length
5.5 in
Back Plate or Canopy Height (in.)
0.71
Back Plate or Canopy Width (in.)
8
Back Plate or Canopy Length (in.)
8

Details

Fixture Type
Sconce; Incandescent
Dimmable
Lamp Dependent
Fixture Voltage
120V
Finish
Black
Item
Fixture,Wall Sconce,1 Light
Glass Color
Clear Beveled Glass
Includes
Mounting Hardware
Bulb Technology
Incandescent
Standards
cETLus, Dry Location Listed
Lamp Included
No
Lamp Watts
60W
Housing Material
Steel
Environment
Dry
Indoor/Outdoor
Indoor
Collection
Payne
Product Design
Traditional
Up/Down Installation
Up/Down
Extension (in.)
5.5
Lamp Shape
G25
Number of Bulbs
1
Glass Finish
Clear Beveled
Lamp Base
Medium

Description

The Payne 60-6411 single light wall sconce is an elegant lighting solution with an understated design. Perfect for anywhere in the home, the black, steel framework with clear beveled glass will add style to the living room, laundry room, or foyer. Chic and traditional, let Payne add sophistication to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.