Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lansing 2-Light Wall Sconce - with White Fabric Shade

  • Mfr # 60-6431

  • Zoro # G6064943


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Sconce; Incandescent
Height
12 in
Mounting
Wall
Dimmable
Lamp Dependent
Fixture Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6431
Zoro #
G6064943
UPC #
045923664311
Country of Origin
China

Dimensions

Height
12 in
Width
8 in
Length
3.88 in
Back Plate or Canopy Width (in.)
8
Back Plate or Canopy Height (in.)
0.63
Back Plate or Canopy Length (in.)
12

Details

Fixture Type
Sconce; Incandescent
Mounting
Wall
Dimmable
Lamp Dependent
Fixture Voltage
120V
Finish
Midnight Bronze
Item
Fixture,Wall Sconce,1 Light
Includes
Mounting Hardware
Standards
cETLus, Dry Location Listed
Lamp Watts
60W
Housing Material
Steel
Lamp Included
No
Bulb Technology
Incandescent
Collection
Lansing
Indoor/Outdoor
Indoor
Extension (in.)
3.88
Up/Down Installation
Up Only
Environment
Dry
Product Design
Traditional
Number of Bulbs
2
Lamp Base
Candelabra
Lamp Shape
Type B

Description

The Lansing 60-6431 two light wall sconce is a traditional sconce with contemporary style. The midnight bronze fixture is backed by a white fabric shade to bring elegance and illumination to any room in the house. Impress your guests and make a statement with Lansing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.