Zoro Homepage

Fixure, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Height: 16.50

  • Mfr # 60/7152

  • Zoro # G4371088


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Height
16.50
Width
14.00
Voltage
120
Style
Traditional
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7152
Zoro #
G4371088
UPC #
45923672958
Country of Origin
China

Dimensions

Height
16.50
Width
14.00
Wire Length
12 ft.

Details

Voltage
120
Style
Traditional
Shade Material
Glass
Finish
Matte Black
Bullb Base
Medium
Standards
cULus
Material
Steel and Glass
Glass Finish
Clear
Application
Ceiling
Bulb Watts
100
Bulb Included
No
Bulb Count
1
Bulb Type
Incandescent
Weight
8.28

Description

Teresa 1-Light Bell Pendant Fixture - Matte Black Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.