Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixure, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 3.5

  • Mfr # 60/7242

  • Zoro # G4374308


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Height
3.5
Width
10
Voltage
120
Style
Traditional
Shade Material
No Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7242
Zoro #
G4374308
UPC #
45923673740
Country of Origin
China

Dimensions

Height
3.5
Width
10
Wire Length
72 in.

Details

Voltage
120
Style
Traditional
Shade Material
No Glass
Finish
Vintage Brass
Standards
cETLus
Bulb Type
Incandescent
Weight
4.15
Bulb Included
No
Bulb Watts
60
Application
Ceiling
Bulb Count
1
Material
Steel
Bullb Base
Medium

Description

Bizet 1-Light Mini Pendant Fixture - Vintage Brass Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.