Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuvo Fixure, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 7.13 60/7314

Fixure, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 7.13 (Discontinued)

  • Mfr # 60/7314
  • Zoro # G4376042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7314
Zoro #
G4376042
UPC #
45923673108
Country of Origin
China

Dimensions

Height
7.13
Width
4.25
Wire Length
12 ft.

Details

Voltage
120
Style
Traditional
Shade Material
Glass
Finish
Black
Standards
cETLus
Bulb Type
Incandescent
Glass Finish
White
Bulb Watts
60
Weight
2.85
Bulb Count
1
Material
Steel
Bullb Base
Medium
Bulb Included
No
Application
Ceiling

Description

Caleta 1-Light Mini Pendant Fixture - Black Finish with Frosted Cylindrical Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.