Zoro Homepage

Fixure, Pendant, 1-Light, Incandescent, 60W, 120V, T9, Medium Base, Height: 19.75

  • Mfr # 60/7153

  • Zoro # G4376627


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Height
19.75
Width
4.75
Voltage
120
Style
Traditional
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7153
Zoro #
G4376627
UPC #
45923672972
Country of Origin
China

Dimensions

Height
19.75
Width
4.75
Wire Length
12 ft.

Details

Voltage
120
Style
Traditional
Shade Material
Glass
Finish
Matte Black
Bullb Base
Medium
Bulb Count
1
Material
Steel and Glass
Standards
cULus
Glass Finish
Clear
Bulb Included
No
Bulb Watts
60
Weight
5.06
Application
Ceiling
Bulb Type
Incandescent

Description

Teresa 1-Light Cylinder Pendant Fixture - Matte Black Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.