Fixure, Pendant, 3-Lght, Incandescent, 60W, 120V, B10, Candelabra Base, Glass Finish: Clear

  • Mfr # 60/7277

  • Zoro # G4375744


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Height
12.88
Width
11.75
Voltage
120
Style
Modern and Contemporary
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/7277
Zoro #
G4375744
UPC #
045923672057
Country of Origin
China

Dimensions

Height
12.88
Width
11.75
Wire Length
12 ft.

Details

Voltage
120
Style
Modern and Contemporary
Shade Material
Glass
Finish
Matte Black
Bulb Count
3
Bulb Included
No
Material
Steel and Glass
Weight
10.73
Bulb Type
Incandescent
Bulb Watts
60
Application
Ceiling
Bullb Base
Candelabra
Standards
cULus
Glass Finish
Clear

Description

Sommerset 3-Light Pendant Fixture - Matte Black Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.