Zoro Homepage

Fixure, Pendant, 4-Light, Incandescent, 60W, 120V, A19, Medium Base

  • Mfr # 60/7264

  • Zoro # G4370704


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Height
12.25
Width
20
Voltage
120
Style
Vintage
Shade Material
No Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7264
Zoro #
G4370704
UPC #
45923673825
Country of Origin
China

Dimensions

Height
12.25
Width
20
Wire Length
72 in.

Details

Voltage
120
Style
Vintage
Shade Material
No Glass
Finish
Black / Honey Wood
Weight
8.5
Material
Steel
Application
Ceiling
Bullb Base
Medium
Bulb Included
No
Bulb Count
4
Bulb Watts
60
Standards
cETLus
Bulb Type
Incandescent

Description

Atelier 4-Light Pendant Fixture - Black and Honeywood Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.