Zoro Homepage

Fixure, Pendant, 5-Light, Incandescent, 60W, 120V, A19, Medium Base, Glass Finish: Clear

  • Mfr # 60/7276

  • Zoro # G4376672


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Height
8.75
Length
38.50
Width
4.50
Voltage
120
Style
Modern and Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7276
Zoro #
G4376672
UPC #
045923672071
Country of Origin
China

Dimensions

Height
8.75
Length
38.50
Width
4.50
Wire Length
12 ft.

Details

Voltage
120
Style
Modern and Contemporary
Shade Material
Glass
Finish
Matte Black
Bulb Count
5
Standards
cULus
Application
Ceiling
Bulb Type
Incandescent
Weight
9.92
Material
Steel and Glass
Bulb Included
No
Bullb Base
Medium
Bulb Watts
60
Glass Finish
Clear

Description

Sommerset 5-Light Island Pendant Fixture - Matte Black Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.