Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixure, Pendant, 5-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 8.75

  • Mfr # 60/7176

  • Zoro # G4375954


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Height
8.75
Length
38.50
Width
4.50
Voltage
120
Style
Modern and Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/7176
Zoro #
G4375954
UPC #
45923672064
Country of Origin
China

Dimensions

Height
8.75
Length
38.50
Width
4.50
Wire Length
12 ft.

Details

Voltage
120
Style
Modern and Contemporary
Shade Material
Glass
Finish
Brushed Nickel
Bulb Type
Incandescent
Bulb Watts
60
Weight
9.92
Application
Ceiling
Bullb Base
Medium
Glass Finish
Clear
Standards
cULus
Material
Steel and Glass
Bulb Count
5
Bulb Included
No

Description

Sommerset 5-Light Island Pendant Fixture - Brushed Nickel Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.