Fixure, Pndnt, 5-Lght, Incandescent, 60W, 120V, Type B, Candelabra Bse

  • Mfr # 60/7305

  • Zoro # G4370826


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Height
11
Length
36
Width
11
Voltage
120
Style
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7305
Zoro #
G4370826
UPC #
45923673894
Country of Origin
China

Dimensions

Height
11
Length
36
Width
11
Wire Length
72 in.

Details

Voltage
120
Style
Traditional
Shade Material
Glass
Finish
Black
Material
Steel
Bulb Watts
60
Weight
12.35
Bulb Count
5
Bullb Base
Candelabra
Bulb Included
No
Bulb Type
Incandescent
Glass Finish
Clear
Application
Ceiling
Standards
cETLus

Description

Zemi 5-Light Island Pendant Fixture - Black Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.