Fixure, Pndnt, 6-Lght, Incandescent, 60W, 120V, Type B, Candelabra Bse

  • Mfr # 60/7306

  • Zoro # G4370756


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Height
23.75
Width
20
Voltage
120
Style
Traditional
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7306
Zoro #
G4370756
UPC #
45923673887
Country of Origin
China

Dimensions

Height
23.75
Width
20
Wire Length
72 in.

Details

Voltage
120
Style
Traditional
Shade Material
Glass
Finish
Black
Material
Steel
Standards
cETLus
Bullb Base
Candelabra
Bulb Count
6
Weight
10.52
Bulb Included
No
Application
Ceiling
Bulb Watts
60
Glass Finish
Clear
Bulb Type
Incandescent

Description

Zemi 6-Light Foyer Pendant Fixture - Black Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.