Zoro Homepage

Flynn 3-Light Pendant, E26 60W, Black, White Textile Shade

  • Mfr # 60/7678

  • Zoro # G408455805


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Height
21.75"
Mounting
Hanging
Voltage
120 V
Light Type
Medium
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7678
Zoro #
G408455805
UPC #
45923676789
Country of Origin
China

Dimensions

Height
21.75"
Diameter
22"

Details

Mounting
Hanging
Voltage
120 V
Light Type
Medium
Style
Transitional
Shade Type
Shade Material
Shade Color Family
White Textile
Item
Pendants
Finish
Black
Lamp Watts
60 W
Lamp Included
3
Dimmable
Lamp Dependent
Standards
cULus, Rated for Damp Location
Bulb Technology
Incandescent
Material
Steel

Description

A modest framework of metal and textile fabric unites to bring great style to your home's lighting with the Flynn 60-7678 pendant. Its simplicity is enhanced with a black finish, and a white textile shade rests within the fixture arms, providing plenty of illumination. The Transitional design works with all dcors, from traditional to a modern farmhouse, perfect for an eat-in-kitchen, over an island, or a dining room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.