Zoro Homepage

Frame 1 Module Wall Sconce Frosted Glass Hazel Bronze

  • Mfr # 62-125

  • Zoro # G3398320


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Height
20-1/4"
Lamp Type
Led
Mounting
Wall
Number of Lights
1
Light Type
Rectangular LED 10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-125
Zoro #
G3398320
UPC #
45923321252
Country of Origin
China

Dimensions

Height
20-1/4"
Width
7-7/8"

Details

Housing Finish
Hazel Bronze
Lamp Type
Led
Mounting
Wall
Number of Lights
1
Light Type
Rectangular LED 10W
Style
Contemporary
Fixture Series
Frame
Collection
Frame

Description

Wall Fixture,1L,Frosted Glass Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.