Zoro Homepage

Frame 3 Module Island Pendant Frosted Glass Hazel Bronze

  • Mfr # 62-116

  • Zoro # G3398521


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Height
59" Adjustable
Length
36"
Lamp Type
Led
Mounting
Canopy
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-116
Zoro #
G3398521
UPC #
45923321160
Country of Origin
China

Dimensions

Height
59" Adjustable
Length
36"
Width
4-1/8"

Details

Housing Finish
Hazel Bronze
Lamp Type
Led
Mounting
Canopy
Number of Lights
3
Light Type
Rectangular LED
Style
Contemporary
Collection
Frame
Fixture Series
Frame

Description

Island Pendant Fixture,3L,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.