Fusion 3-Light Flush Dome Fixture with Frosted Glass

  • Mfr # 60-4691

  • Zoro # G3388819


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Height
6.63 in
Housing Finish
Brushed Nickel
Mounting
Ceiling
Voltage
120V
Collection Name
Fusion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4691
Zoro #
G3388819
UPC #
45923646911
Country of Origin
China

Dimensions

Height
6.63 in
Diameter
15 in

Details

Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Mounting
Ceiling
Voltage
120V
Number of Lights
3
Collection Name
Fusion
Fixture Series
Fusion
Housing Material
Glass / Steel
Includes
Mounting Hardware
Bulb Technology
Incandescent
Dimmable
Lamp Dependent
Standards
cULus, Damp Location Listed
Lamp Watts
60W
Lamp Included
No
Fixture Type
Flush Mount
Energy Star Compliant
No
Glass Color
Frosted
Finish
Frost
Indoor/Outdoor
Indoor
Base Material
Glass / Metal
Product Design
Contemporary
Lamp Shape
A19
Lamp Base
Medium

Description

The Fusion 60-4691 delivers contemporary elegance with a new twist. An industrial design edge gives the Fusion family a sleek, no fuss style with just the right amount of flare. Fusion is available in Brushed Nickel with Frosted glass shades and Hazel Bronze with Russet colored glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.