This item is Discontinued.

Nuvo Fusion 3-Light Semi-Flush Fixture with Frosted Glass 60-4692

Fusion 3-Light Semi-Flush Fixture with Frosted Glass (Discontinued)

  • Mfr # 60-4692
  • Zoro # G3388782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4692
Zoro #
G3388782
UPC #
45923646928
Country of Origin
China

Dimensions

Height
12 in
Diameter
13.75 in

Details

Housing Finish
Brushed Nickel / Frosted
Voltage
120V
Number of Lights
3
Collection Name
Fusion
Fixture Series
Fusion
Bulb Technology
Incandescent
Standards
cULus, Damp Location Listed
Housing Material
Glass / Steel
Lamp Watts
60W
Lamp Included
No
Dimmable
Lamp Dependent
Finish
Frost
Includes
Mounting Hardware
Application
Indoor
Lamp Shape
A19
Lamp Base
Medium

Description

The Fusion 60-4692 delivers contemporary elegance with a new twist. An industrial design edge gives the Fusion family a sleek, no fuss style with just the right amount of flare. Fusion is available in Brushed Nickel with Frosted glass shades and Hazel Bronze with Russet colored glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.