This item is Discontinued.

Nuvo Fxtr, LED, Flt Pnl, 40W, 3500K/4000K/5000K, 4200L/4400L/4400L, 100V-277V, Wht 65/571

This item is Discontinued.

Nuvo

Fxtr, LED, Flt Pnl, 40W, 3500K/4000K/5000K, 4200L/4400L/4400L, 100V-277V, Wht (Discontinued)

Mfr # 65/571
Zoro # G5196419
UPC # 45923659492
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65/571
Zoro #
G5196419
UPC #
45923659492
Country of Origin
China

Dimensions

Width
23.75
Height
1.5
Length
23.75

Details

Item
Functional Lighting
Watts
40W
Bulb Base Type
Integrated
Dimmable
Yes-Dimmable
Color Temperature
3500K/4000K/5000K
Lumens
4400L-4600L
Type
Backlit Flat Panel
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS;DLC;NSF;IP20;IC
Lighting Technology
LED
Rated Life
50000
Power Source
Hardwire
Damp/Wet Rating
Damp

Description

LED Backlit Flat Panel - 40 Watts - 2 Feet x 2 Feet - Selectable CCT - 100-277 Volts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.