This item is Discontinued.

Nuvo Fxtr, LED, Flt Pnl, 50W, 3500K/4000K/5000K, 5250L/5500L/5500L, 100V-347V, Wht 65/582

This item is Discontinued.

Nuvo

Fxtr, LED, Flt Pnl, 50W, 3500K/4000K/5000K, 5250L/5500L/5500L, 100V-347V, Wht (Discontinued)

Mfr # 65/582
Zoro # G5196190
UPC # 45923659539
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65/582
Zoro #
G5196190
UPC #
45923659539
Country of Origin
China

Dimensions

Width
23.75
Height
1.5
Length
47.72

Details

Item
Functional Lighting
Voltage
100V-347V
Watts
50W
Bulb Base Type
Integrated
Dimmable
Yes-Dimmable
Color Temperature
3500K/4000K/5000K
Lumens
5500L-5750L
Material
Aluminum and steel
Standards
cETLus
Type
Backlit Flat Panel
IP Rating
IP20
Finish
White
Rated Life
50000
Temp. Range
1.4°F to 113°F
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS;DLC;NSF;IP20;IC
Lighting Technology
LED
Fixture Type - Decorative and Surface Mount Fixtures
Backlit Flat Panel
CRI
80+
Beam Angle
120°
Lens Material
PMMA
CCT
3500K/4000K/5000K
Damp/Wet Rating
Damp
Power Source
Hardwire

Description

LED Backlit Flat Panel - 50 Watts - 2 Feet x 4 Feet - Selectable CCT - 100-347 Volts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.