Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gemini 2 Light Flush Dome Fixture Slate Gray Fabric Shade Br

  • Mfr # 60-4761

  • Zoro # G3390079


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Width
14-3/4"
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Close-To-Ceiling Flush
Light Type
A19 Bulb Medium Base 60W Max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4761
Zoro #
G3390079
UPC #
45923647611
Country of Origin
China

Dimensions

Height
7-1/8"
Width
14-3/4"

Details

Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Close-To-Ceiling Flush
Number of Lights
2
Light Type
A19 Bulb Medium Base 60W Max.
Style
Contemporary
Fixture Series
Gemini
Collection
Gemini

Description

Flush Fixture,2L,Fabric Shade,Br Nkl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.