Gemini 3-Light Semi-Flush Fixture with Slate Gray Fabric Shade

  • Mfr # 60-4758

  • Zoro # G3390051


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Mounting
Ceiling
Voltage
120V
Collection Name
Gemini
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4758
Zoro #
G3390051
UPC #
45923647581
Country of Origin
China

Dimensions

Height
12.25 in
Diameter
18.38 in

Details

Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Mounting
Ceiling
Voltage
120V
Number of Lights
3
Collection Name
Gemini
Fixture Series
Gemini
Fixture Type
Semi Flush
Energy Star Compliant
No
Housing Material
Glass / Steel
Dimmable
Lamp Dependent
Lamp Watts
60W
Standards
cULus, Dry Location Listed
Bulb Technology
Incandescent
Lamp Included
No
Indoor/Outdoor
Indoor
Product Design
Contemporary
Base Type
Medium
Base Material
Glass / Metal
Includes
Mounting Hardware
Lamp Shape
A19

Description

The Gemini 60-4758 3 light semi-flush fixture is a relaxed, contemporary design which utilizes basic geometric design elements to achieve form and balance. Illuminate hallways, living rooms, dining rooms, and foyers with this sleek semi-flush fixture. Elegant and stylish, the brushed nickel finish and slate gray fabric shade adds sophistication to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.