Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gemini 4-Light Pendant with Slate Gray Fabric Shade

  • Mfr # 60-4756

  • Zoro # G3389850


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Mounting
Ceiling
Voltage
120V
Collection Name
Gemini
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4756
Zoro #
G3389850
UPC #
45923647567
Country of Origin
China

Dimensions

Height
22.88 in
Diameter
23.5 in
Back Plate or Canopy Height (in.)
0.79
Back Plate Diameter (in.)
4.72
Chain Length
48 in

Details

Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Mounting
Ceiling
Voltage
120V
Number of Lights
4
Collection Name
Gemini
Fixture Series
Gemini
Bulb Technology
Incandescent
Lamp Included
No
Energy Star Compliant
No
Fixture Type
Pendant
Housing Material
Glass / Metal
Lamp Watts
60W
Standards
cULus, Dry Location Listed
Dimmable
Lamp Dependent
Indoor/Outdoor
Indoor
Base Material
Glass / Metal
Product Design
Contemporary
Includes
(1) 48" Chain; (1) 12 foot Wire
Base Type
Medium
Lamp Shape
A19

Description

The Gemini 60-4756 4 light pendant is a relaxed, contemporary design which utilizes basic geometric design elements to achieve form and balance. Illuminate living rooms, dining rooms, and foyers with this sleek pendant. Elegant and stylish, the brushed nickel finish and slate gray fabric shade adds sophistication to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.