Geneva, 18 Inch LED Flush Mount, Matte Black, Silk Screeened Acrylic Lens

  • Mfr # 62/2024

  • Zoro # G613335879


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Color temp
3000K
Voltage
120V
Height
4.75 in
Lumens
1920L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2024
Zoro #
G613335879
UPC #
45923620171
Country of Origin
China

Dimensions

Height
4.75 in
Diameter
17.75 in

Details

Housing Finish
Matte Black
Color temp
3000K
Voltage
120V
Lumens
1920L
Watts
24W
Dimmable
Yes
Features
Sloped Ceiling Compatible
Application
Lighting
Color
Black
Type
Integrated LED
Material
Steel
CRI
90
Standards
cETLus - Listed; FCC; Dry; RoHS
Glass Finish
No Glass
Style
Modern
Average Life (Hours)
30000
Location Rating
Dry
Shade / Lens Finish
Silk Screened Acrylic Lens

Description

Step into a realm of contemporary sophistication with the Geneva 62-2024 LED flush mount where modern design meets artistic flair. Finished in a striking matte black, the fixture is a masterpiece, showcasing a perfect blend of form and function with its bold, dramatic presence. Illuminate your surroundings with the innovative Edge Lit LEDs, designed to cast a soft, even glow that accentuates the unique textures of the silk screened acrylic panels. This combination of technology and artistry creates a mesmerizing play of light, infusing your space with a sense of modern charm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.