Geneva, 18 Inch LED Pendant, Matte Black, Silk Screened Acrylic Lens

  • Mfr # 62/2025

  • Zoro # G013335912


product price:  $484.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.75 in
Voltage
120V
Style
Modern
Color Temp.
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2025
Zoro #
G013335912
UPC #
45923620188
Country of Origin
China

Dimensions

Height
4.75 in
Diameter
17.75 in

Details

Color
Black
Voltage
120V
Style
Modern
Color Temp.
3000K
Finish
Matte Black
CRI
90
Material
Steel
Watts
24W
Dimmable
Yes
Glass Finish
No Glass
Application
Lighting
Description/Special Features
Sloped Ceiling Compatible
Standards
cETLus - Listed; FCC; Dry; RoHS
Includes
108 in. Wire
Location Rating
Dry
Average Life (Hours)
30000
Lumens
1920L
Shade / Lens Finish
Silk Screened Acrylic Lens
Type
Integrated LED

Description

Step into a realm of contemporary sophistication with the Geneva 62-2025 LED pendant where modern design meets artistic flair. Finished in a striking matte black, the fixture is a masterpiece, showcasing a perfect blend of form and function with its bold, dramatic presence. Illuminate your surroundings with the innovative Edge Lit LEDs, designed to cast a soft, even glow that accentuates the unique textures of the silk screened acrylic panels. This combination of technology and artistry creates a mesmerizing play of light, infusing your space with a sense of modern charm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.