Geneva, 18 Inch LED Small Wall Sconce, Matte Black, Silk Screened Acrylic Lens

  • Mfr # 62/2021

  • Zoro # G813335891


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Width
6.25 in
Dimmable
Yes
Finish
Matte Black
Voltage
120V
Lamp Watts
24W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2021
Zoro #
G813335891
UPC #
45923620140
Country of Origin
China

Dimensions

Height
17.75 in
Width
6.25 in
Length
4.13 in

Details

Dimmable
Yes
Finish
Matte Black
Voltage
120V
Lamp Watts
24W
Standards
cETLus - Listed; FCC; Dry; RoHS
Material
Steel
Color
Black
Application
Lighting
Shade / Lens Finish
Silk Screened Acrylic Lens
Location Rating
Dry
Lumens
1920L
CRI
90
Average Life (Hours)
30000
Glass Finish
No Glass
Color Temp.
3000K
Style
Modern
Type
Integrated LED

Description

Step into a realm of contemporary sophistication with the Geneva 62-2021 LED small wall sconce where modern design meets artistic flair. Finished in a striking matte black, the fixture is a masterpiece, showcasing a perfect blend of form and function with its bold, dramatic presence. Illuminate your surroundings with the innovative Edge Lit LEDs, designed to cast a soft, even glow that accentuates the unique textures of the silk screened acrylic panels. This combination of technology and artistry creates a mesmerizing play of light, infusing your space with a sense of modern charm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.