Geneva, 46 Inch LED Island Pendant, Matte Black, Silk Screened Acrylic Lens

  • Mfr # 62/2023

  • Zoro # G513335931


product price:  $746.99
/ea
Free Shipping & Returns

Key Features

Length
46.88 in
Light Bulb Wattage
47W
Bulb Base Type
Integrated
Dimmable
Yes
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2023
Zoro #
G513335931
UPC #
45923620164
Country of Origin
China

Dimensions

Length
46.88 in
Width
11.75 in
Height
8.25 in

Details

Light Bulb Wattage
47W
Bulb Base Type
Integrated
Dimmable
Yes
Voltage
120V
Material
Steel
Includes
108 in. Wire
Features
Sloped Ceiling Compatible
Style
Modern
Color
Black
Finish
Matte Black
Application
Lighting
Standard
cETLus - Listed; FCC; Dry; RoHS
Color Temp.
3000K
Shade / Lens Finish
Silk Screened Acrylic Lens
Glass Finish
No Glass
Lumens
3760L
Location Rating
Dry
Average Life (Hours)
30000
CRI
90

Description

Step into a realm of contemporary sophistication with the Geneva 62-2023 LED island light where modern design meets artistic flair. Finished in a striking matte black, the fixture is a masterpiece, showcasing a perfect blend of form and function with its bold, dramatic presence. Illuminate your surroundings with the innovative Edge Lit LEDs, designed to cast a soft, even glow that accentuates the unique textures of the silk screened acrylic panels. This combination of technology and artistry creates a mesmerizing play of light, infusing your space with a sense of modern charm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.