Zoro Homepage

Gianna, 1 Light Vanity, Brushed Nickel Finish, Clear Glass

  • Mfr # 60/8331

  • Zoro # G416513740


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Width
5.5 in
Voltage
120V
Style
Contemporary
Color
Nickel
Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8331
Zoro #
G416513740
UPC #
45923407055
Country of Origin
China

Dimensions

Width
5.5 in
Height
7.5 in
Length
7 in

Details

Voltage
120V
Style
Contemporary
Color
Nickel
Number of Lights
1
Housing Finish
Brushed Nickel
Standards
cETLus;FCC;Damp;RoHS
Shade Material
Steel / Glass
Damp/Wet Rating
Damp
Watts
60W
For Use With
Lighting
Lamp Shape
A19
Glass Finish
Clear
Lamp Base
Medium

Description

Step back in style and revel in the charm of retro sophistication with the Gianna 60-8331 one light vanity fixture, a tribute to the bold aesthetics of the seventies. Effortlessly blending style with vintage allure, it redefines transitional design. Featuring clear glass shades adorned with intricate ribbed collars, Gianna is finished in brushed nickel, the perfect touch of metal and glass. Ideal for those who love a modern twist on retro design, Gianna brings an unforgettable blend of nostalgia and contemporary flair to any space.


  • Designed for versatility and performance, this fixture uses one 60-watt medium base bulb to cast ample illumination with effortless style. Rated for indoor use in damp locations.
  • Measuring 7.5" height, 5.5" width, 7" extension
  • Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
  • Finished in Brushed Nickel with Clear Glass
  • Material is comprised of steel and glass
  • Rated for damp locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.