
Gianna, 1 Light Vanity, Vintage Brass Finish, Clear Glass
Mfr # 60/8341
Zoro # G016513836
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Vintage Brass
Style
Contemporary
Number of Lights
1
Voltage
120V
Standards
cETLus;FCC;Damp;RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8341
Zoro #
G016513836
UPC #
45923407062
Country of Origin
China
Dimensions
Width
5.5 in
Height
7.5 in
Length
7 in
Details
Housing Finish
Vintage Brass
Style
Contemporary
Number of Lights
1
Voltage
120V
Standards
cETLus;FCC;Damp;RoHS
Damp/Wet Rating
Damp
Color
Brass
Shade Material
Steel / Glass
Watts
60W
Lamp Base
Medium
Glass Finish
Clear
For Use With
Lighting
Lamp Shape
A19
Description
Step back in style and revel in the charm of retro sophistication with the Gianna 60-8341 one light vanity fixture, a tribute to the bold aesthetics of the seventies. Effortlessly blending style with vintage allure, it redefines transitional design. Featuring clear glass shades adorned with intricate ribbed collars, Gianna is finished in vintage brass, the perfect touch of metal and glass. Ideal for those who love a modern twist on retro design, Gianna brings an unforgettable blend of nostalgia and contemporary flair to any space.
- Designed for versatility and performance, this fixture uses one 60-watt medium base bulb to cast ample illumination with effortless style. Rated for indoor use in damp locations.
- Measuring 7.5" height, 5.5" width, 7" extension
- Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
- Finished in Vintage Brass with Clear Glass
- Material is comprised of steel and glass
- Rated for damp locations
- Comes with a limited one-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.