
Gianna, 3 Light Vanity, Vintage Brass Finish, Clear Glass
Mfr # 60/8343
Zoro # G416513764
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Number of Lights
3
Damp/Wet Rating
Damp
Shade Material
Steel / Glass
Housing Finish
Vintage Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8343
Zoro #
G416513764
UPC #
45923407109
Country of Origin
China
Dimensions
Width
24 in
Length
7 in
Height
7.5 in
Details
Style
Contemporary
Number of Lights
3
Damp/Wet Rating
Damp
Shade Material
Steel / Glass
Housing Finish
Vintage Brass
Color
Brass
Standards
cETLus;FCC;Damp;RoHS
Voltage
120V
Watts
60W
Glass Finish
Clear
Lamp Shape
A19
For Use With
Lighting
Lamp Base
Medium
Description
Step back in style and revel in the charm of retro sophistication with the Gianna 60-8343 three light vanity fixture, a tribute to the bold aesthetics of the seventies. Effortlessly blending style with vintage allure, it redefines transitional design. Featuring clear glass shades adorned with intricate ribbed collars, Gianna is finished in vintage brass, the perfect touch of metal and glass. Ideal for those who love a modern twist on retro design, Gianna brings an unforgettable blend of nostalgia and contemporary flair to any space.
- Designed for versatility and performance, this fixture uses three 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in damp locations.
- Measuring 7.5" height, 24" width, 7" extension
- Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
- Finished in Vintage Brass with Clear Glass
- Material is comprised of steel and glass
- Rated for damp locations
- Comes with a limited one-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.